
Hydraulic replacement filter for TXWL1210 / PARKER/FAIREY ARLON
Mfr # B1HF0089478
Zoro # G211453210
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Inside Dia.
1.38"
Microns
10 ยต
Outside Dia.
2.75"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0089478
Zoro #
G211453210
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.38"
Outside Dia.
2.75"
Length
14.75"
Details
Filter Media
Microglass
Microns
10 ยต
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0089992 is a quality replacement for PARKER/FAIREY ARLON / TXWL1210.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.