
Hydraulic replacement filter for U111G06VESD / FILTREC
Mfr # B1HF0123286
Zoro # G611451854
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Head Material
Wire Mesh
Outside Dia.
1.752"
Length
3.858"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0123286
Zoro #
G611451854
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.752"
Length
3.858"
Inside Dia.
0.878"
Details
Application
Filtration
Head Material
Wire Mesh
Item
Hydraulic Filter
Filter Media
Microglass
Microns
40 ยต
Description
Beta 1 Filters B1HF0123286 is a quality replacement for FILTREC / U111G06VESD.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.