Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for U120G06V0ESD / FILTREC

  • Mfr # B1HF0185108

  • Zoro # G216051640


product price: $99.49
/ea
Sold in multiples of 2 for $198.98
Free Shipping & Returns

Key Features

Inside Dia.
1.67 in
Length
4.84 in
Head Material
Microglass
Application
Filtration
Outside Dia.
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0185108
Zoro #
G216051640
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.67 in
Length
4.84 in
Outside Dia.
2.13 in

Details

Head Material
Microglass
Application
Filtration
Filter Rating (Microns)
5
Item
Hydraulic Filter
Filter Media
Microglass
Replaces Brand
FILTREC

Description

Beta 1 Filters B1HF0185108 is a quality replacement for FILTREC / U120G06V0ESD.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Designed for various applications, including hydraulic systems and oil filtration.
  • Designed to remove contaminants such as dirt, dust and debris.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.