
Hydraulic replacement filter for U121G03VESD / FILTREC
Mfr # B1HF0123330
Zoro # G210494498
product price: $151.99
/eaSold in multiples of 2 for $303.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Filter Media
Microglass
Micron Rating
3 µ
Length
9.134"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0123330
Zoro #
G210494498
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.134"
Outside Dia.
2.126"
Inside Diameter
1.673"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
U121G03VESD
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0123330 is a quality replacement for FILTREC / U121G03VESD.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.