
Hydraulic replacement filter for U123G10V0ESD / FILTREC
Mfr # B1HF0185140
Zoro # G714230363
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Microns
10
Outside Dia.
2.13 in
Application
Filtration
Inside Dia.
1.67 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0185140
Zoro #
G714230363
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.13 in
Inside Dia.
1.67 in
Length
20.71 in
Details
Microns
10
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Replaces Brand
FILTREC
Material
Microglass
Replaces Part
U123G10V0ESD
Description
Beta 1 Filters B1HF0185140 is a quality replacement for FILTREC / U123G10V0ESD.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for U123G10V0ESD / FILTREC
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.