
Hydraulic replacement filter for U131G06V0ESD / FILTREC
Mfr # B1HF0185148
Zoro # G910497171
product price: $155.99
/eaSold in multiples of 2 for $311.98
Free Shipping & Returns
Key Features
Micron Rating
5 ยต
Head Material
Microglass
Outside Dia.
3.11"
Length
8.74"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0185148
Zoro #
G910497171
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.11"
Length
8.74"
Inside Diameter
2.52"
Details
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0185148 is a quality replacement for FILTREC / U131G06V0ESD.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.