Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for U163G06VESD / FILTREC

  • Mfr # B1HF0123541

  • Zoro # G710495551


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTREC
Replaces OEM Part
U163G06VESD
Filter Media
Microglass
Micron Rating
5 ยต
Outside Dia.
6.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0123541
Zoro #
G710495551
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
6.004"
Length
21.535"
Inside Diameter
5.748"

Details

Replaces OEM Brand
FILTREC
Replaces OEM Part
U163G06VESD
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0123541 is a quality replacement for FILTREC / U163G06VESD.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.