
Hydraulic replacement filter for U4402 / NORMAN
Mfr # B1HF0026365
Zoro # G410481724
product price: $48.25
/eaSold in multiples of 4 for $193.00
Key Features
Replaces OEM Brand
NORMAN
Filter Media
Microglass
Micron Rating
10 µ
Length
6.772"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026365
Zoro #
G410481724
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.772"
Outside Dia.
1.85"
Inside Diameter
1.004"
Details
Replaces OEM Brand
NORMAN
Replaces OEM Part
U4402
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0031409 is a quality replacement for NORMAN / U4402.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.