Zoro Homepage

Hydraulic replacement filter for U6080 / NORMAN

  • Mfr # B1HF0062622

  • Zoro # G810476917


product price: $57.95
/ea
Sold in multiples of 2 for $115.90

Key Features

Replaces OEM Brand
NORMAN
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0062622
Zoro #
G810476917
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.165"
Length
6.575"
Inside Diameter
1.024"

Details

Replaces OEM Brand
NORMAN
Replaces OEM Part
U6080
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0064328 is a quality replacement for NORMAN / U6080.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.