Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for U6717 / NORMAN

  • Mfr # B1HF0086420

  • Zoro # G611453308


product price: $147.99
/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns

Key Features

Inside Dia.
3.622"
Application
Filtration
Outside Dia.
2.99"
Microns
5 ยต
Length
4.72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0086420
Zoro #
G611453308
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
3.622"
Outside Dia.
2.99"
Length
4.72"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
5 ยต
Head Material
Microglass
Filter Media
Microglass

Description

Beta 1 Filters B1HF0089322 is a quality replacement for NORMAN / U6717.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.