
Hydraulic replacement filter for UE299AN08Z / PALL
Mfr # B1HF0123286
Zoro # G211451360
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Length
20.63"
Application
Filtration
Inside Dia.
6.97"
Microns
5 ยต
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0123286
Zoro #
G211451360
UPC #
-
Country of Origin
Italy
Dimensions
Length
20.63"
Inside Dia.
6.97"
Outside Dia.
12.25"
Details
Item
Hydraulic Filter
Application
Filtration
Microns
5 ยต
Filter Media
Microglass
Head Material
Cellulose
Description
Beta 1 Filters B1HF0004738 is a quality replacement for PALL / UE299AN08Z.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.