
Hydraulic replacement filter for US1501A006AHP01 / MP FILTRI
Mfr # B1HF0007055
Zoro # G510476194
product price: $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
US1501A006AHP01
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007055
Zoro #
G510476194
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.008"
Length
4.488"
Inside Diameter
0.937"
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
US1501A006AHP01
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0016561 is a quality replacement for MP FILTRI / US1501A006AHP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.