Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for UT7105F / FONHO

  • Mfr # B1HF0187025

  • Zoro # G915624053


product price: $21.59
/ea
Sold in multiples of 4 for $86.36

Key Features

Head Material
Microglass
Length
7.086 in
Microns
30 ยต
Inside Dia.
1.8 in
Outside Dia.
4.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0187025
Zoro #
G915624053
UPC #
-
Country of Origin
China

Dimensions

Length
7.086 in
Inside Dia.
1.8 in
Outside Dia.
4.015 in

Details

Head Material
Microglass
Microns
30 ยต
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0187025 is a quality replacement for FONHO / UT7105F.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for UT7105F / FONHO
  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Designed for various applications, including hydraulic systems and oil filtration.
  • Designed to remove contaminants such as dirt, dust and debris.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.