
Hydraulic replacement filter for V0242B2C10 / VICKERS
Mfr # B1HF0075432
Zoro # G110495816
product price: $91.25
/eaSold in multiples of 4 for $365.00
Free Shipping & Returns
Key Features
Replaces OEM Brand
VICKERS
Filter Media
Microglass
Micron Rating
10 µ
Length
6.811"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075432
Zoro #
G110495816
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.811"
Outside Dia.
2.717"
Inside Diameter
1.346"
Details
Replaces OEM Brand
VICKERS
Replaces OEM Part
V0242B2C10
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0085847 is a quality replacement for VICKERS / V0242B2C10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.