Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for V3073056 / ARGO-HYTOS

  • Mfr # B1HF0096824

  • Zoro # G611451588


product price: $70.55
/ea
Sold in multiples of 2 for $141.10

Key Features

Microns
10 ยต
Head Material
Microglass
Outside Dia.
9.37"
Application
Filtration
Inside Dia.
2.79"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0096824
Zoro #
G611451588
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
9.37"
Inside Dia.
2.79"
Length
7.28"

Details

Microns
10 ยต
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass

Description

Beta 1 Filters B1HF0096958 is a quality replacement for ARGO-HYTOS / V3073056.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.