
Hydraulic replacement filter for V4051B3C10 / VICKERS
Mfr # B1HF0132880
Zoro # G311452861
product price: $77.59
/eaSold in multiples of 2 for $155.18
Free Shipping & Returns
Key Features
Length
5.118"
Outside Dia.
2.756"
Inside Dia.
1.161"
Microns
20 ยต
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0132880
Zoro #
G311452861
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.118"
Outside Dia.
2.756"
Inside Dia.
1.161"
Details
Microns
20 ยต
Item
Hydraulic Filter
Filter Media
Microglass
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0135362 is a quality replacement for VICKERS / V4051B3C10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.