Zoro Homepage

Hydraulic replacement filter for W01AG202 / WIX

  • Mfr # B1HF0124268

  • Zoro # G710496268


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
WIX
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0124268
Zoro #
G710496268
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.13"
Length
10.354"
Inside Diameter
1.264"

Details

Replaces OEM Brand
WIX
Replaces OEM Part
W01AG202
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0184946 is a quality replacement for WIX / W01AG202.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.