
Hydraulic replacement filter for W01AG427 / WIX
Mfr # B1HF0125021
Zoro # G810496526
product price: $78.75
/eaSold in multiples of 2 for $157.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0125021
Zoro #
G810496526
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.717"
Length
7.48"
Inside Diameter
1.346"
Details
Replaces OEM Brand
WIX
Replaces OEM Part
W01AG427
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0184961 is a quality replacement for WIX / W01AG427.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.