
Hydraulic replacement filter for W01AG531 / WIX
Mfr # B1HF0125356
Zoro # G910496372
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Filter Media
Microglass
Micron Rating
10 µ
Length
10.748"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0125356
Zoro #
G910496372
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.748"
Outside Dia.
4.016"
Inside Diameter
2.441"
Details
Replaces OEM Brand
WIX
Replaces OEM Part
W01AG531
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0184969 is a quality replacement for WIX / W01AG531.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.