
Hydraulic replacement filter for W01AG702 / WIX
Mfr # B1HF0125978
Zoro # G211452848
product price: $72.75
/eaSold in multiples of 2 for $145.50
Key Features
Microns
10 ยต
Filter Media
Microglass
Outside Dia.
5.118"
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0125978
Zoro #
G211452848
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.118"
Inside Dia.
2.539"
Length
15.748"
Details
Microns
10 ยต
Filter Media
Microglass
Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0184984 is a quality replacement for WIX / W01AG702.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.