
Hydraulic replacement filter for W03AT1419 / WIX
Mfr # B1HF0055165
Zoro # G410486057
product price: $143.99
/eaSold in multiples of 2 for $287.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
WIX
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055165
Zoro #
G410486057
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.89"
Outside Dia.
2.362"
Inside Diameter
1.346"
Details
Replaces OEM Brand
WIX
Replaces OEM Part
W03AT1419
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0062601 is a quality replacement for WIX / W03AT1419.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.