
Hydraulic replacement filter for WG1011 / FILTREC
Mfr # B1HF0123588
Zoro # G510495201
product price:Â $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC
Replaces OEM Part
WG1011
Filter Media
Microglass
Micron Rating
10 µ
Length
15.551"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1HF0123588
Zoro #
G510495201
UPC #
-
Country of Origin
Italy
Dimensions
Length
15.551"
Outside Dia.
2.362"
Inside Diameter
1.26"
Details
Replaces OEM Brand
FILTREC
Replaces OEM Part
WG1011
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0123588 is a quality replacement for FILTREC / WG1011.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.