
Hydraulic replacement filter for WG236 / FILTREC OLD PN
Mfr # B1HF0052888
Zoro # G711451747
product price: $115.99
/eaSold in multiples of 2 for $231.98
Free Shipping & Returns
Key Features
Outside Dia.
11.5"
Application
Filtration
Length
10"
Filter Media
Microglass
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0052888
Zoro #
G711451747
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
11.5"
Length
10"
Inside Dia.
4.84"
Details
Application
Filtration
Filter Media
Microglass
Head Material
Cellulose
Microns
5 ยต
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0052887 is a quality replacement for FILTREC OLD PN / WG236.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.