Zoro Homepage

Hydraulic replacement filter for WG564 / FILTREC OLD PN

  • Mfr # B1HF0091478

  • Zoro # G911453152


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Microns
25 ยต
Outside Dia.
3.268"
Head Material
Wire Mesh
Filter Media
Microglass
Inside Dia.
1.866"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091478
Zoro #
G911453152
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.268"
Inside Dia.
1.866"
Length
10.039"

Details

Microns
25 ยต
Head Material
Wire Mesh
Filter Media
Microglass
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0092845 is a quality replacement for FILTREC OLD PN / WG564.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.