
Hydraulic replacement filter for WG697 / FILTREC
Mfr # B1HF0125959
Zoro # G211453135
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Filter Media
Microglass
Microns
5 ยต
Outside Dia.
4.961"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0125959
Zoro #
G211453135
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.961"
Inside Dia.
3.622"
Length
18.898"
Details
Application
Filtration
Item
Hydraulic Filter
Filter Media
Microglass
Microns
5 ยต
Head Material
Microglass
Description
Beta 1 Filters B1HF0125959 is a quality replacement for FILTREC / WG697.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.