
Hydraulic replacement filter for WG702 / FILTREC
Mfr # B1HF0125978
Zoro # G411453164
product price: $75.55
/eaSold in multiples of 2 for $151.10
Free Shipping & Returns
Key Features
Outside Dia.
3.268"
Filter Media
Microglass
Inside Dia.
1.866"
Length
14.685"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0125978
Zoro #
G411453164
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.268"
Inside Dia.
1.866"
Length
14.685"
Details
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
60 ยต
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0125978 is a quality replacement for FILTREC / WG702.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.