Zoro Homepage

Hydraulic replacement filter for WGH1992 / WOODGATE

  • Mfr # B1HF0124108

  • Zoro # G510496802


product price: $71.15
/ea
Sold in multiples of 4 for $284.60

Key Features

Replaces OEM Brand
WOODGATE
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
2.835"
Length
10.236"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0124108
Zoro #
G510496802
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.835"
Length
10.236"
Inside Diameter
1.772"

Details

Replaces OEM Brand
WOODGATE
Replaces OEM Part
WGH1992
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0124133 is a quality replacement for WOODGATE / WGH1992.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.