
Hydraulic replacement filter for WGH2056 / WOODGATE
Mfr # B1HF0096850
Zoro # G410492140
product price: $64.75
/eaSold in multiples of 2 for $129.50
Key Features
Replaces OEM Brand
WOODGATE
Filter Media
Microglass
Micron Rating
10 µ
Length
7.874"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0096850
Zoro #
G410492140
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.874"
Outside Dia.
2.421"
Inside Diameter
1.122"
Details
Replaces OEM Brand
WOODGATE
Replaces OEM Part
WGH2056
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0098935 is a quality replacement for WOODGATE / WGH2056.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.