Zoro Homepage

Hydraulic replacement filter for WGH9208 / WOODGATE

  • Mfr # B1HF0007936

  • Zoro # G511451701


product price: $55.59
/ea
Sold in multiples of 4 for $222.36

Key Features

Head Material
Wire Mesh
Application
Filtration
Length
9.291"
Inside Dia.
1.732"
Filter Media
Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007936
Zoro #
G511451701
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.291"
Inside Dia.
1.732"
Outside Dia.
3.661"

Details

Head Material
Wire Mesh
Application
Filtration
Filter Media
Wire Mesh
Item
Hydraulic Filter
Microns
40 ยต

Description

Beta 1 Filters B1HF0024784 is a quality replacement for WOODGATE / WGH9208.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.