Zoro Homepage

Hydraulic replacement filter for WGH9262 / WOODGATE

  • Mfr # B1HF0008147

  • Zoro # G412360751


product price: $63.45
/ea
Sold in multiples of 4 for $253.80

Key Features

Inside Dia.
1.083 in
Outside Dia.
2.087 in
Length
9.055 in
Application
Filtration
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0008147
Zoro #
G412360751
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.083 in
Outside Dia.
2.087 in
Length
9.055 in

Details

Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Microns
3 ยต

Description

Beta 1 Filters B1HF0024793 is a quality replacement for WOODGATE / WGH9262.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.