
Hydraulic replacement filter for WGHH16025RW / WOODGATE
Mfr # B1HF0099092
Zoro # G410489126
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WOODGATE
Filter Media
Wire Mesh
Micron Rating
25 ยต
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0099092
Zoro #
G410489126
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.689"
Outside Dia.
2.362"
Inside Diameter
1.358"
Details
Replaces OEM Brand
WOODGATE
Replaces OEM Part
WGHH16025RW
Filter Media
Wire Mesh
Micron Rating
25 ยต
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0116404 is a quality replacement for WOODGATE / WGHH16025RW.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.