
Hydraulic replacement filter for WGHH48010RB / WOODGATE
Mfr # B1HF0186253
Zoro # G910489091
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WOODGATE
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
2.894"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186253
Zoro #
G910489091
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.894"
Length
15.157"
Inside Diameter
1.346"
Details
Replaces OEM Brand
WOODGATE
Replaces OEM Part
WGHH48010RB
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0116415 is a quality replacement for WOODGATE / WGHH48010RB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.