
Hydraulic replacement filter for WGHH60010DV / WOODGATE
Mfr # B1HF0076840
Zoro # G311451369
product price: $158.99
/eaSold in multiples of 2 for $317.98
Free Shipping & Returns
Key Features
Outside Dia.
2.028"
Length
7.008"
Head Material
Wire Mesh
Inside Dia.
1.268"
Filter Media
Stainless Steel Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0076840
Zoro #
G311451369
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.028"
Length
7.008"
Inside Dia.
1.268"
Details
Head Material
Wire Mesh
Filter Media
Stainless Steel Fiber
Item
Hydraulic Filter
Application
Filtration
Microns
25 ยต
Description
Beta 1 Filters B1HF0085923 is a quality replacement for WOODGATE / WGHH60010DV.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.