
Hydraulic replacement filter for WGPS8416 / WOODGATE
Mfr # B1HF0041104
Zoro # G110477676
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
WOODGATE
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0041104
Zoro #
G110477676
UPC #
-
Country of Origin
Italy
Dimensions
Length
16.811"
Outside Dia.
5.984"
Inside Diameter
3.283"
Details
Replaces OEM Brand
WOODGATE
Replaces OEM Part
WGPS8416
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0047912 is a quality replacement for WOODGATE / WGPS8416.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.