
Hydraulic replacement filter for WGSF160 / WOODGATE
Mfr # B1HF0117866
Zoro # G011451379
product price: $60.65
/eaSold in multiples of 2 for $121.30
Key Features
Microns
60 ยต
Length
11.811"
Filter Media
Wire Mesh
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117866
Zoro #
G011451379
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.811"
Inside Dia.
1.772"
Outside Dia.
2.835"
Details
Microns
60 ยต
Filter Media
Wire Mesh
Head Material
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0119855 is a quality replacement for WOODGATE / WGSF160.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.