
Hydraulic replacement filter for WP391 / FILTREC OLD PN
Mfr # B1HF0062620
Zoro # G410476140
product price: $110.99
/eaSold in multiples of 2 for $221.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTREC OLD PN
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
2.756"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0062620
Zoro #
G410476140
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.756"
Length
11.969"
Inside Diameter
1.22"
Details
Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
WP391
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0062777 is a quality replacement for FILTREC OLD PN / WP391.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.