
Hydraulic replacement filter for WP457 / FILTREC
Mfr # B1HF0127532
Zoro # G612364689
product price: $88.99
/eaSold in multiples of 2 for $177.98
Free Shipping & Returns
Key Features
Length
7.913 in
Inside Dia.
1.606 in
Application
Filtration
Outside Dia.
3.267 in
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0127532
Zoro #
G612364689
UPC #
-
Country of Origin
Italy
Dimensions
Length
7.913 in
Inside Dia.
1.606 in
Outside Dia.
3.267 in
Details
Item
Hydraulic Filter
Application
Filtration
Head Material
Cellulose
Microns
10 ยต
Description
Beta 1 Filters B1HF0127532 is a quality replacement for FILTREC / WP457.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.