Zoro Homepage

Hydraulic replacement filter for WT712 / FILTREC OLD PN

  • Mfr # B1HF0133158

  • Zoro # G811934171


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.654"
Outside Dia.
3.898"
Application
Filtration
Head Material
Wire Mesh
Length
9.252"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0133158
Zoro #
G811934171
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.654"
Outside Dia.
3.898"
Length
9.252"

Details

Application
Filtration
Head Material
Wire Mesh
Item
Hydraulic Filter
Microns
10 ยต

Description

Beta 1 Filters B1HF0133499 is a quality replacement for FILTREC OLD PN / WT712.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.