Zoro Homepage

Hydraulic replacement filter for WT772 / FILTREC

  • Mfr # B1HF0187409

  • Zoro # G711452928


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Length
33.582"
Filter Media
Wire Mesh
Outside Dia.
4.33"
Application
Filtration
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0187409
Zoro #
G711452928
UPC #
-
Country of Origin
Italy

Dimensions

Length
33.582"
Outside Dia.
4.33"
Inside Dia.
2.173"

Details

Filter Media
Wire Mesh
Application
Filtration
Microns
5 ยต
Item
Hydraulic Filter
Head Material
Microglass

Description

Beta 1 Filters B1HF0131680 is a quality replacement for FILTREC / WT772.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.