Zoro Homepage

Hydraulic replacement filter for WX488 / FILTREC OLD PN

  • Mfr # B1HF0103804

  • Zoro # G410492201


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
FILTREC OLD PN
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Length
24.803"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0103804
Zoro #
G410492201
UPC #
-
Country of Origin
Italy

Dimensions

Length
24.803"
Outside Dia.
4.488"
Inside Diameter
2.693"

Details

Replaces OEM Brand
FILTREC OLD PN
Replaces OEM Part
WX488
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0103803 is a quality replacement for FILTREC OLD PN / WX488.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.