Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for X250615219 / RENAULT

  • Mfr # B1HF0098983

  • Zoro # G510489132


product price: $88.19
/ea
Sold in multiples of 2 for $176.38
Free Shipping & Returns

Key Features

Replaces OEM Brand
RENAULT
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Length
5.669"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0098983
Zoro #
G510489132
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.669"
Outside Dia.
2.894"
Inside Diameter
1.346"

Details

Replaces OEM Brand
RENAULT
Replaces OEM Part
X250615219
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0114675 is a quality replacement for RENAULT / X250615219.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.