
Hydraulic replacement filter for XR063T40 / FILTREC OLD PN
Mfr # B1HF0072935
Zoro # G912359095
product price: $114.99
/eaSold in multiples of 2 for $229.98
Free Shipping & Returns
Key Features
Outside Dia.
2.322 in
Length
6.26 in
Inside Dia.
1.28 in
Head Material
Wire Mesh
Microns
40 ยต
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0072935
Zoro #
G912359095
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.322 in
Length
6.26 in
Inside Dia.
1.28 in
Details
Item
Hydraulic Filter
Head Material
Wire Mesh
Microns
40 ยต
Application
Filtration
Description
Beta 1 Filters B1HF0187103 is a quality replacement for FILTREC OLD PN / XR063T40.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.