
Hydraulic replacement filter for XR160G10 / FILTREC OLD PN
Mfr # B1HF0073042
Zoro # G412359274
product price:ย $122.99
/ea
Sold in multiples of 2 for $245.98
Free Shipping & Returns
Key Features
Inside Dia.
2.067 in
Microns
10 ยต
Outside Dia.
4.33 in
Length
6.22 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0073042
Zoro #
G412359274
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.067 in
Outside Dia.
4.33 in
Length
6.22 in
Details
Item
Hydraulic Filter
Microns
10 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0187201 is a quality replacement for FILTREC OLD PN / XR160G10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.