
Hydraulic replacement filter for XR160T40B0 / FILTREC
Mfr # B1HF0073034
Zoro # G316051724
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
2.07 in
Head Material
Wire Mesh
Length
6.22 in
Application
Filtration
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0073034
Zoro #
G316051724
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.07 in
Length
6.22 in
Outside Dia.
4.33 in
Details
Item
Hydraulic Filter
Head Material
Wire Mesh
Application
Filtration
Filter Media
Wire Mesh
Filter Rating (Microns)
40
Replaces Brand
FILTREC
Description
Beta 1 Filters B1HF0073034 is a quality replacement for FILTREC / XR160T40B0.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- Meets or exceeds OEM Standards.
- All filters are manufactured by an ISO Certified company.
- Designed with efficiency and reliability in mind.
- Designed for various applications, including hydraulic systems and oil filtration.
- Designed to remove contaminants such as dirt, dust and debris.
- Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.