Hydraulic replacement filter for Z372M60NA / MP FILTRI

  • Mfr # B1HF0034497

  • Zoro # G510485196


product price: $50.59
/ea
Sold in multiples of 4 for $202.36

Key Features

Replaces OEM Brand
MP FILTRI
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Length
7.047"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0034497
Zoro #
G510485196
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.047"
Outside Dia.
1.654"
Inside Diameter
0.898"

Details

Replaces OEM Brand
MP FILTRI
Replaces OEM Part
Z372M60NA
Filter Media
Wire Mesh
Micron Rating
60 µ
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0036461 is a quality replacement for MP FILTRI / Z372M60NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.