
Panel Air Filter Replacement Filter for 34099 / ENDUSTRA
Mfr # B1PA0001001
Zoro # G411932928
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Length
24"
Application
Filtration
Micron
4 ยต
Material
Polyester Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1PA0001001
Zoro #
G411932928
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Details
Application
Filtration
Micron
4 ยต
Material
Polyester Felt
Description
Beta 1 Filters B1PA0001004 is a quality replacement for ENDUSTRA / 34099. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.