
Panel Air Filter Replacement Filter for MVP3022424502 / DOLLINGER
Mfr # B1PA0035876
Zoro # G111933966
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Length
24"
Application
Filtration
Micron
2 ยต
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1PA0035876
Zoro #
G111933966
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Details
Application
Filtration
Micron
2 ยต
Material
Microglass
Description
Beta 1 Filters B1PA0035881 is a quality replacement for DOLLINGER / MVP3022424502. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.