
Panel Air Filter Replacement Filter for P140000900771 / JOY
Mfr # B1PA0035872
Zoro # G111933959
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Length
18"
Micron
2 ยต
Application
Filtration
Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1PA0035872
Zoro #
G111933959
UPC #
-
Country of Origin
United States
Dimensions
Length
18"
Details
Micron
2 ยต
Application
Filtration
Material
Microglass
Description
Beta 1 Filters B1PA0035910 is a quality replacement for JOY / P140000900771. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.