Zoro Homepage

Panel Air Filter Replacement Filter for PF2302040 / NAFCO

  • Mfr # B1PA0001001

  • Zoro # G411932775


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
24"
Application
Filtration
Micron
4 ยต
Material
Polyester Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1PA0001001
Zoro #
G411932775
UPC #
-
Country of Origin
United States

Dimensions

Length
24"

Details

Application
Filtration
Micron
4 ยต
Material
Polyester Felt

Description

Beta 1 Filters B1PA0001007 is a quality replacement for NAFCO / PF2302040. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.