
Panel Filter replacement filter for 16102 / CONSLER
Mfr # B1PA0001011
Zoro # G510498219
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Element Material
Microglass
Filter Rating
2 ยต
Overall Width
24 in
Height (In.)
24"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1PA0001011
Zoro #
G510498219
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Height (In.)
24"
Details
Element Material
Microglass
Filter Rating
2 ยต
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1PA0001019 is a quality replacement for CONSLER / 16102. Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.